Motion
L0401-203
L0401-203
MI ITEM #11395573
MFR #L0401-203
Price$128.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L0401-203
MI ITEM #11395573
MFR #L0401-203

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$128.27/each

Specifications

Dimensions

  • Container Size/Type
    Perma Lubricator

Details

  • Additional Applications
    Wheel Bearing And Chassis Lubrication
  • Additives Included
    Anti-wear, Extreme pressure
  • Application
    Multi-purpose
  • Base Material
    Synthetic PAO
  • Base Type
    Synthetic PAO
  • Certification
    NLGI GC-LB
  • Container Capacity
    120 cc
  • Formula Type
    Synthetic
  • Lubricant Type
    Grease
  • Max Operating Temperature
    232 °C, 450 °F
  • Measurement Standard
    ASTM
  • Min Operating Temperature
    -43 °C, -45 °F
  • Product Type
    Air Tool & Air Compressor Oil
  • Series
    SYNXTREME HD
  • Temperature Range
    -43 to 232 °C, -45 to 450 °F
  • Trade Name/Number
    SYNXTREME HD-2
  • Type
    Grease
  • Working Temperature
    -45 to 450 °F;-43 to 232 °C

Overview

Mfr description
P0401-203 FUTURA AUTOMATIC LUBRICATOR; 3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought