Motion
L0401-230
Air Tool & Air Compressor Oil - 100 ISO Grade
MI ITEM #11395576
MFR #L0401-230
Price$81.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Tool & Air Compressor Oil - 100 ISO Grade
MI ITEM #11395576
MFR #L0401-230

Mfr description
P0401-230 FLEX; 60CC; SYNXTREME HD-2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.79/each

Specifications

Dimensions

  • ISO Grade
    100

Details

  • Base Material
    Calcium Sulfonate Complex
  • Base Type
    Synthetic Polyalphaolefin (PAO)
  • Max Operating Temperature
    440 °F
  • Min Operating Temperature
    -40 °F
  • Product Type
    Air Tool & Air Compressor Oil
  • Series
    SynXtreme HD
  • Trade Name/Number
    No. L0401
  • Viscosity
    100
  • Working Temperature
    -40 °F / 440 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)