Specifications
Details
- Additional ApplicationsEquipment Operating Under Higher Temperatures Or Extreme Conditions, Extreme-Duty, Multi-Purpose, Wheel Bearing And Chassis Lubrication
- Additives IncludedAnti-wear, Corrosion Inhibitor, Extreme Pressure, Oxidation Inhibitor, Rust Inhibitor
- ApplicationMulti-purpose, extreme-duty
- Base MaterialSynthetic PAO
- Base TypeSynthetic PAO
- CertificationNLGI GC-LB
- Formula TypeSynthetic
- Lubricant TypeSynthetic Grease
- Max Operating Temperature232 °C, 450 °F
- Measurement StandardASTM
- Min Operating Temperature-43 °C, -45 °F
- Product TypeAir Tool & Air Compressor Oil
- SeriesSYNXTREME HD
- Temperature Range-43 to 232 °C, -45 to 450 °F
- Trade Name/NumberSYNXTREME HD-2
- TypeSynthetic Grease
- Working Temperature-45 to 450 °F;-43 to 232 °C
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)