Specifications
Details
- Additional ApplicationsBearings, Chains, Recirculating Systems
- Additives IncludedAnti Wear, Extreme Pressure
- AGMA NumberAGMA 6 EP
- ApplicationGear
- Base MaterialSynthetic PAO
- Base TypeSynthetic PAO
- Formula TypeSynthetic
- Lubricant TypeGear Oil
- Max Operating Temperature232 °C, 450 °F
- Min Operating Temperature-46 °C, -50 °F
- Product TypeAir Tool & Air Compressor Oil
- SeriesSYNXTREME HD
- Temperature Range-45 to 232 °C, -49 to 450 °F
- Trade Name/NumberSYNXTREME HD-2
- TypeGear Oil
- Viscosity Index157
- Working Temperature-45 to 232 °C;-49 to 450 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)