Specifications
Details
- Additional ApplicationsAutomotive, Heavy Equipment And Industrial Gearboxes, Truck
- Additives IncludedExtreme Pressure
- AGMA NumberAGMA 4 EP
- ApplicationGear
- Base MaterialMineral Oil
- Base TypeMineral Oil
- CertificationAPI GL-5
- Formula TypeMineral
- Lubricant TypeGear Oil
- Max Operating Temperature227 °C, 440 °F
- Min Operating Temperature-32 °C, -25 °F
- Product TypeAir Tool & Air Compressor Oil
- SeriesAPG
- Trade Name/NumberAPG 80W-90
- TypeGear Oil
- Viscosity Index109
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)