Motion
L0402-725
L0402-725
Mi Item #11395600
MFR #L0402-725
Price$2,095.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L0402-725
Mi Item #11395600
MFR #L0402-725

Mfr description
P0402-725 PRO; 250 CC; SYNXTREME HD-1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,095.75/each

Specifications

Details

  • Additional Applications
    Bearings, Chains
  • Additives Included
    Anti-Wear, Extreme Pressure
  • AGMA Number
    AGMA 8
  • Application
    Gear
  • Base Material
    Polyalkylene Glycol (PAG)
  • Base Type
    Polyalkylene Glycol (PAG)
  • Environmental Protection Standard
    Inherently Biodegradable (ASTM D-5864/OECD 301B)
  • Formula Type
    Synthetic
  • Lubricant Type
    Gear Oil
  • Max Operating Temperature
    227 °C, 440 °F
  • Min Operating Temperature
    -33 °C, -27 °F
  • Product Type
    Air Tool & Air Compressor Oil
  • Series
    PGO
  • Trade Name/Number
    PGO-680
  • Type
    Synthetic Gear Lubricant
  • Viscosity Index
    272
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)