Specifications
Details
- Additional ApplicationsEquipment Operating Under Higher Temperatures Or Extreme Conditions, Extreme-Duty, High-Temperature Applications, Multi-Purpose
- Additives IncludedAnti-wear, Extreme Pressure
- ApplicationExtreme-Duty, High-Temperature, Multi-Purpose
- Base MaterialSynthetic PAO
- Base TypeSynthetic PAO
- Formula TypeSynthetic
- Lubricant TypeSynthetic Grease
- Max Operating Temperature227 °C, 440 °F
- Min Operating Temperature-43 °C, -45 °F
- Product TypeAir Tool & Air Compressor Oil
- SeriesSYNXTREME HD
- Temperature Range-43 to 227 °C, -45 to 440 °F
- Trade Name/NumberSYNXTREME HD-1
- TypeSynthetic Grease
- Working Temperature-43 to 227 °C;-45 to 440 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)