Motion
L0736-101
L0736-101
Mi Item #11395609
MFR #L0736-101
Price$128.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L0736-101
Mi Item #11395609
MFR #L0736-101

Mfr description
P0736-101 1 MONTH CLASSIC, FP-150-L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.27/each

Specifications

Dimensions

  • Container Size/Type
    Drum | Perma

Details

  • Additional Applications
    Bakery Proofer Chains, Cams, Chains, Helical Gearboxes, Linkages, Slides
  • Additives Included
    Anti Corrosion, Anti Rust, Anti Wear
  • AGMA Number
    AGMA 3
  • Appearance
    Clear
  • Application
    General Oiling
  • Base Material
    White Oil
  • Base Type
    White Oil
  • Certification
    NSF H1
  • Formula Type
    Mineral
  • Lubricant Film
    Tacky
  • Lubricant Type
    Machine Oil
  • Min Operating Temperature
    -21 °C, -5 °F
  • Product Type
    Machine Oil
  • Series
    FP-150L
  • Trade Name/Number
    FP-150L
  • Type
    Food Grade Oil
  • Viscosity Index
    108
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)