Motion
L0736-525
L0736-525
Mi Item #11395611
MFR #L0736-525
Price$463.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L0736-525
Mi Item #11395611
MFR #L0736-525

Mfr description
P0736-525 250CC STAR CNTRL,FP-150-L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$463.34/each

Specifications

Dimensions

  • Container Size/Type
    Drum | Perma

Details

  • Additional Applications
    And Slides, Cams, Chains, Helical Gearboxes, Linkages
  • Additives Included
    Anti Corrosion, Anti Rust, Anti Wear
  • AGMA Number
    AGMA 3
  • Appearance
    Clear
  • Application
    General Oiling
  • Base Material
    USP White Mineral Oil
  • Base Type
    USP White Mineral Oil
  • Certification
    NSF H1
  • Formula Type
    Mineral
  • Lubricant Film
    Tacky
  • Lubricant Type
    Food Grade Oil
  • Min Operating Temperature
    -21 °C, -5 °F
  • Product Type
    Machine Oil
  • Series
    FP-150L
  • Trade Name/Number
    FP-150L
  • Type
    Food Grade Oil
  • Viscosity Index
    108
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)