Specifications
Dimensions
- Boiling Point550 °F
Details
- AppearanceOily Liquid Transparent
- ApplicationPetroleum lubricating oil
- ColorAmber
- Flash Point465 °F
- Product TypeMotor & Engine Oil
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)