Motion
L0880-412
Usp White Mineral Oil Composition, Food Grade
MI ITEM #11395656
MFR #L0880-412
Price$292.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Usp White Mineral Oil Composition, Food Grade
MI ITEM #11395656
MFR #L0880-412

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$292.90/each

Specifications

Details

  • Base Type
    Ester Based Synthetic
  • Certification
    NSF H1
  • Composition
    Usp White Mineral Oil
  • Dropping Point
    -5 °F
  • Food Grade
    Food Grade
  • Grease Thickener
    Ester
  • Max Operating Temperature
    626 °F
  • Min Operating Temperature
    554 °F
  • Oil Type
    Ester Based Synthetic
  • Series
    FMO-85 AW

Overview

Mfr description
P0880-412 STAR VARIO COMPLETE UNIT; 120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought