Motion
L0880-612
Usp White Mineral Oil Composition, Food Grade
Mi Item #11395662
MFR #L0880-612
Price$106.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Usp White Mineral Oil Composition, Food Grade
Mi Item #11395662
MFR #L0880-612

Mfr description
P0880-612 STAR LC KIT; 120 CC; FMO-85-AW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.26/each

Specifications

Details

  • Base Type
    Ester Based Synthetic
  • Certification
    NSF H1
  • Composition
    Usp White Mineral Oil
  • Dropping Point
    -5 °F
  • Food Grade
    Food Grade
  • Grease Thickener
    Ester
  • Max Operating Temperature
    626 °F
  • Min Operating Temperature
    554 °F
  • Oil Type
    Ester Based Synthetic
  • Series
    FMO-85 AW
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)