Specifications
Details
- Base TypeMineral Oil
- CertificationNSF H1
- CompositionUsp White Mineral Oil
- Food GradeFood Grade
- Grease ThickenerMineral Oil
- Max Operating Temperature515 °F
- Min Operating Temperature480 °F
- Oil TypeMineral
- SeriesFMO-350 AW
Overview
Mfr description
P0882-130 PERMA NOVA; FMO-350-AW