Motion
L0912-425
L0912-425
MI ITEM #11395707
MFR #L0912-425
Price$315.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L0912-425
MI ITEM #11395707
MFR #L0912-425

Mfr description
P0912-425 250CC STAR VARIO,SFGO ULTRA 7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$315.88/each

Specifications

Dimensions

  • Container Size/Type
    Perma Automatic Lubricator

Details

  • Additional Applications
    Air Compressors, Bearings, Chains, Gearboxes, Hydraulic Systems, Pumps
  • Additives Included
    AW, EP, FG ULTRA XTREMITY
  • Application
    Air Compressor
  • Base Material
    Polyalphaolefin
  • Base Type
    Polyalphaolefin
  • Certification
    NSF H1
  • Container Capacity
    250 mL
  • Formula Type
    Synthetic
  • Lubricant Type
    Compressor Oil
  • Min Operating Temperature
    -54 °C, -65 °F
  • Product Type
    Air Tool & Air Compressor Oil
  • Series
    SFGO Ultra
  • Trade Name/Number
    SFGO Ultra-7
  • Type
    Compressor Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)