Motion
L0912-612
L0912-612
Mi Item #11395708
MFR #L0912-612
Price$127.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L0912-612
Mi Item #11395708
MFR #L0912-612

Mfr description
P0912-612 STAR 120CC LC KIT,SFGO ULTRA 7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.51/each

Specifications

Details

  • Additional Applications
    Air Compressors, Bearings, Chains, Gearboxes, Hydraulic Systems, Pumps
  • Additives Included
    Anti Wear, EP
  • Application
    Air Compressor, Bearing, Gear, Hydraulic, Pump
  • Base Material
    Synthetic Polyalphaolefin (PAO)
  • Base Type
    Synthetic Polyalphaolefin (PAO)
  • Certification
    NSF H1
  • Formula Type
    Synthetic
  • Lubricant Type
    Food Grade Oil
  • Min Operating Temperature
    -54 °C, -65 °F
  • Product Type
    Air Tool & Air Compressor Oil
  • Series
    SFGO Ultra
  • Trade Name/Number
    SFGO Ultra-7
  • Type
    Food Grade Oil
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)