Motion
L0915-106
L0915-106
Mi Item #11395712
MFR #L0915-106
Price$128.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L0915-106
Mi Item #11395712
MFR #L0915-106

Mfr description
P0915-106 CLASSIC AUTOMATIC LUBRICATOR;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.27/each

Specifications

Dimensions

  • Container Size/Type
    Perma Automatic Lubricator

Details

  • Additional Applications
    Air Compressors, Bearings, Chains, Gearboxes, Hydraulic Systems, Pumps
  • Additives Included
    AW, EP, FG ULTRA XTREMITY
  • Application
    Air Compressor
  • Base Material
    Synthetic Polyalphaolefin (PAO)
  • Base Type
    Synthetic Polyalphaolefin (PAO)
  • Certification
    NSF H1
  • Container Capacity
    120 cc
  • Formula Type
    Synthetic
  • Lubricant Type
    Compressor Oil
  • Min Operating Temperature
    -50 °C, -58 °F
  • Product Type
    Air Tool & Air Compressor Oil
  • Series
    SFGO Ultra
  • Trade Name/Number
    SFGO Ultra 32
  • Type
    Compressor Oil
  • Viscosity Index
    135
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)