Motion
L0917-525
Air Tool & Air Compressor Oil - 68 ISO Grade
Mi Item #11395728
MFR #L0917-525
Price$402.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Tool & Air Compressor Oil - 68 ISO Grade
Mi Item #11395728
MFR #L0917-525

Mfr description
P0917-525 250CC STAR CNTRL,SFGO ULTRA 68
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$402.90/each

Specifications

Dimensions

  • ISO Grade
    68

Details

  • Base Material
    Polyalphaolefin (PAO)
  • Base Type
    Synthetic PAO
  • Flash Point
    495 °F
  • Pour Point
    -45 °F
  • Product Type
    Air Tool & Air Compressor Oil
  • Series
    SFGO Ultra
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)