Motion
L0971-112
L0971-112
MI ITEM #11395734
MFR #L0971-112
Price$128.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L0971-112
MI ITEM #11395734
MFR #L0971-112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$128.27/each

Specifications

Details

  • Additional Applications
    Bearings, Centrifugal Air Compressors, Chains, Gearboxes, Hydraulic Systems, Pumps, Rotary Screw And Rotary Vane Air Compressors
  • Additives Included
    Zinc-Free
  • Application
    Compressor
  • Base Material
    Polyalphaolefin
  • Base Type
    Polyalphaolefin
  • Formula Type
    Synthetic
  • Lubricant Type
    Compressor Oil
  • Min Operating Temperature
    -54 °C, -65 °F
  • Product Type
    Air Tool & Air Compressor Oil
  • Series
    Syn Lube 22 - 100
  • Trade Name/Number
    SYN LUBE 46
  • Type
    Compressor Oil
  • Viscosity Index
    138

Overview

Mfr description
P0971-112 12 MONTHS CLASSIC, SYN LUBE 46

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought