Motion
L0971-425
L0971-425
Mi Item #11395736
MFR #L0971-425
Price$315.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L0971-425
Mi Item #11395736
MFR #L0971-425

Mfr description
P0971-425 250 CC STAR VARIO,SYN LUBE 46
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$315.88/each

Specifications

Details

  • Additional Applications
    Bearings, Centrifugal Air Compressors, Chains, Gearboxes, Hydraulic Systems, Pumps, Rotary Screw And Rotary Vane Air Compressors
  • Additives Included
    Zinc-Free
  • Application
    Air Compressor
  • Base Material
    Polyalphaolefin
  • Base Type
    Polyalphaolefin
  • Formula Type
    Synthetic
  • Lubricant Type
    Compressor Oil
  • Min Operating Temperature
    -54 °C, -65 °F
  • Product Type
    Air Tool & Air Compressor Oil
  • Series
    Syn Lube 22 - 100
  • Trade Name/Number
    Syn Lube 46
  • Type
    Compressor Oil
  • Viscosity Index
    138
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)