Motion
L0975-231
L0975-231
Mi Item #11395738
MFR #L0975-231
Price$101.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L0975-231
Mi Item #11395738
MFR #L0975-231

Mfr description
P0975-231 FLEX 125 CC SYN LUBE 220
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.63/each

Specifications

Details

  • Additional Applications
    Bearings, Chains, Gearboxes, Recirculating Systems
  • Additives Included
    Zinc-Free
  • AGMA Number
    AGMA 5 EP
  • Application
    Bearing, Chain, Gear, Recirculating
  • Base Material
    Synthetic Polyalphaolefin (PAO)
  • Base Type
    Synthetic Polyalphaolefin (PAO)
  • Environmental Protection Standard
    MOAH and MOSH free
  • Formula Type
    Synthetic
  • Lubricant Type
    Gear Oil
  • Min Operating Temperature
    -46 °C, -50 °F
  • Product Type
    Air Tool & Air Compressor Oil
  • Series
    Syn Lube 150 - 1000
  • Trade Name/Number
    Syn Lube 220
  • Type
    Synthetic Oil
  • Viscosity Index
    155
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)