Motion
L0976-106
L0976-106
Mi Item #11395739
MFR #L0976-106
Price$128.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L0976-106
Mi Item #11395739
MFR #L0976-106

Mfr description
P0976-106 6 MONTH CLASSIC, SYN LUBE 320
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.27/each

Specifications

Details

  • Additional Applications
    Bearings, Chains, Gearboxes, Recirculating Systems
  • Additives Included
    Zinc Free
  • AGMA Number
    AGMA 6 EP
  • Application
    Bearing, Chain, Gear, Recirculating
  • Base Material
    Polyalphaolefin
  • Base Type
    Polyalphaolefin
  • Environmental Protection Standard
    MOAH and MOSH free
  • Formula Type
    Synthetic
  • Lubricant Type
    Synthetic Oil
  • Min Operating Temperature
    -46 °C, -50 °F
  • Product Type
    Air Tool & Air Compressor Oil
  • Series
    Syn Lube 150 - 1000
  • Trade Name/Number
    SYN LUBE 320
  • Type
    Synthetic Oil
  • Viscosity Index
    155
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)