Motion
L0983-625
L0983-625
Mi Item #11395740
MFR #L0983-625
Price$147.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L0983-625
Mi Item #11395740
MFR #L0983-625

Mfr description
P0983-625 STAR 250 CC LC KIT,SFGO U-100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$147.84/each

Specifications

Dimensions

  • Container Size/Type
    Perma Automatic Lubricator

Details

  • Additional Applications
    Air Compressors, Bearings, Chains, Gearboxes, Hydraulic Systems, Pumps
  • Additives Included
    AW, EP, FG ULTRA XTREMITY
  • AGMA Number
    AGMA 3
  • Application
    Super Multi-Purpose Fluid Lubricant
  • Base Material
    Synthetic PAO
  • Base Type
    Synthetic PAO
  • Certification
    NSF H1
  • Concentration
    Ready to Use
  • Container Capacity
    120 cc
  • Formula Type
    Synthetic
  • Lubricant Type
    Super Multi-Purpose Fluid Lubricant
  • Min Operating Temperature
    -42 °C, -43 °F
  • Product Type
    Air Tool & Air Compressor Oil
  • Series
    SFGO Ultra
  • Trade Name/Number
    SFGO Ultra 100
  • Type
    Synthetic Multi-Purpose Fluid Lubricant
  • Viscosity Index
    145
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)