Motion
L0985-112
L0985-112
Mi Item #11395744
MFR #L0985-112
Price$128.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L0985-112
Mi Item #11395744
MFR #L0985-112

Mfr description
P0985-112 CLASSIC AUTOMATIC LUBRICATOR;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.27/each

Specifications

Dimensions

  • Container Size/Type
    Perma Automatic Lubricator

Details

  • Additional Applications
    Air Compressors, Bearings, Chains, Gearboxes, Hydraulic Systems, Pumps
  • Additives Included
    Anti Wear, EP
  • AGMA Number
    AGMA 5 EP
  • Application
    Air Compressor, Bearing, Chain, Gearbox, Hydraulic, Pump
  • Base Material
    Polyalphaolefin
  • Base Type
    Polyalphaolefin
  • Certification
    NSF H1
  • Concentration
    Ready to Use
  • Container Capacity
    120 cc
  • Formula Type
    Synthetic
  • Lubricant Type
    Synthetic Oil
  • Min Operating Temperature
    -41 °C, -42 °F
  • Product Type
    Air Tool & Air Compressor Oil
  • Series
    SFGO Ultra
  • Trade Name/Number
    SFGO Ultra 220
  • Type
    Synthetic Oil
  • Viscosity Index
    141
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)