Motion
L0985-201
L0985-201
Mi Item #11395747
MFR #L0985-201
Price$128.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L0985-201
Mi Item #11395747
MFR #L0985-201

Mfr description
P0985-201 FUTURA AUTOMATIC LUBRICATOR; 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.27/each

Specifications

Dimensions

  • Container Size/Type
    Transparent Plastic Housing

Details

  • Additional Applications
    Air Compressors, Bearings, Chains, Gearboxes, Hydraulic Systems, Pumps
  • Additives Included
    Anti Wear, EP, FG ULTRA XTREMITY
  • AGMA Number
    AGMA 5 EP
  • Application
    Air Compressor
  • Base Material
    Polyalphaolefin
  • Base Type
    Polyalphaolefin
  • Certification
    NSF H1
  • Concentration
    Ready to Use
  • Container Capacity
    120 cc
  • Formula Type
    Synthetic
  • Lubricant Type
    Compressor Oil
  • Min Operating Temperature
    -41 °C, -42 °F
  • Product Type
    Air Tool & Air Compressor Oil
  • Series
    SFGO Ultra
  • Trade Name/Number
    SFGO Ultra 220
  • Type
    Synthetic Multi-Purpose Fluid Lubricant
  • Viscosity Index
    146
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)