Motion
L0985-412
Air Tool & Air Compressor Oil - 220 ISO Grade
Mi Item #11395752
MFR #L0985-412
Price$254.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Tool & Air Compressor Oil - 220 ISO Grade
Mi Item #11395752
MFR #L0985-412

Mfr description
P0985-412 STAR VARIO COMPLETE UNIT; 120
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$254.70/each

Specifications

Dimensions

  • ISO Grade
    220

Details

  • Base Material
    Polyalphaolefin (PAO)
  • Base Type
    Synthetic PAO
  • Flash Point
    520 °F
  • Pour Point
    -42 °F
  • Product Type
    Air Tool & Air Compressor Oil
  • Series
    SFGO Ultra
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)