Motion
L0985-425
L0985-425
Mi Item #11395753
MFR #L0985-425
Price$315.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L0985-425
Mi Item #11395753
MFR #L0985-425

Mfr description
P0985-425 STAR VARIO COMPLETE UNIT; 250
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$315.88/each

Specifications

Details

  • Additional Applications
    Air Compressors, Bearings, Chains, Gearboxes, Hydraulic Systems, Pumps
  • Additives Included
    Anti Wear, EP
  • AGMA Number
    AGMA 5 EP
  • Application
    Air Compressor, Bearing, Chain, Gearbox, Hydraulic, Pump
  • Base Material
    Synthetic Polyalphaolefin (PAO)
  • Base Type
    Synthetic Polyalphaolefin (PAO)
  • Certification
    NSF H1
  • Formula Type
    Synthetic
  • Lubricant Type
    Synthetic Oil
  • Min Operating Temperature
    -41 °C, -42 °F
  • Product Type
    Air Tool & Air Compressor Oil
  • Series
    SFGO Ultra
  • Trade Name/Number
    SFGO Ultra 220
  • Type
    Synthetic Oil
  • Viscosity Index
    146
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)