Motion
L0985-460
L0985-460
Mi Item #11395754
MFR #L0985-460
Price$292.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L0985-460
Mi Item #11395754
MFR #L0985-460

Mfr description
P0985-460 STAR VARIO COMPLETE UNIT; 60 C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$292.14/each

Specifications

Details

  • Additional Applications
    Air Compressors, Bearings, Chains, Gearboxes, Hydraulic Systems, Pumps
  • Additives Included
    Anti Wear, EP
  • AGMA Number
    AGMA 7 EP
  • Application
    Air Compressor
  • Base Material
    Synthetic Polyalphaolefin (PAO)
  • Base Type
    Synthetic Polyalphaolefin (PAO)
  • Certification
    NSF H1
  • Formula Type
    Synthetic
  • Lubricant Type
    Compressor Oil
  • Min Operating Temperature
    -40 °C, -40 °F
  • Product Type
    Air Tool & Air Compressor Oil
  • Series
    SFGO Ultra
  • Trade Name/Number
    SFGO Ultra 460
  • Type
    Compressor Oil
  • Viscosity Index
    159
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)