Motion
L0985-612
Air Tool & Air Compressor Oil - 220 ISO Grade
MI ITEM #11395758
MFR #L0985-612
Your Price$106.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Tool & Air Compressor Oil - 220 ISO Grade
MI ITEM #11395758
MFR #L0985-612

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$106.26/each(List $127.51)

Overview

Mfr description
P0985-612 STAR LC KIT; 120 CC; SFGO ULTR

Specifications

  • Base Type
    Synthetic PAO
  • ISO Grade
    220
  • Flash Point
    520 °F
  • Pour Point
    -42 °F
  • Base Material
    Polyalphaolefin (PAO)
  • Series
    SFGO Ultra
  • Product Type
    Air Tool & Air Compressor Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought