Motion
L0986-231
L0986-231
Mi Item #11395762
MFR #L0986-231
Price$101.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L0986-231
Mi Item #11395762
MFR #L0986-231

Mfr description
P0986-231 FLEX 125 CC, SFGO ULTRA 320
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.63/each

Specifications

Details

  • Additional Applications
    Air Compressors, Bearings, Chains, Gearboxes, Hydraulic Systems, Pumps
  • Additives Included
    AW and EP and FG ULTRA XTREMITY, Anti Wear, EP
  • AGMA Number
    AGMA 6 EP
  • Application
    Gear
  • Base Material
    Polyalphaolefin
  • Base Type
    Polyalphaolefin
  • Certification
    NSF H1
  • Formula Type
    Synthetic
  • Lubricant Type
    Gear Oil
  • Min Operating Temperature
    -40 °C, -40 °F
  • Product Type
    Air Tool & Air Compressor Oil
  • Series
    SFGO Ultra
  • Trade Name/Number
    SFGO Ultra 320
  • Type
    Synthetic Gear Lubricant
  • Viscosity Index
    152
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)