Specifications
Dimensions
- Bore Diameter32 mm
Details
- Bracket 1Two Types Of Mounting
- Lock TypeCompact Lock Mechanism
- Mounting TypeTwo Types Of Mounting
- Product TypeCompact Air Cylinders
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)