1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NTN
22324EMAD1VS2
Spherical Roller Bearing - 120 mm ID, 260 mm OD, 86 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
11396123
MFR #
22324EMAD1VS2
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
NTN 22324EMAD1VS2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NTN
22324EMAD1VS2
Spherical Roller Bearing - 120 mm ID, 260 mm OD, 86 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
11396123
MFR #
22324EMAD1VS2
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
22324EMAD1VS2 SPHERICAL ROLLER BEARING
Specifications
Bore Type
Tapered 1:12
Bore Diameter
120 mm
Outside Diameter
260 mm
Overall Width
86 mm
Closure Type
Open
Series
223
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought