Overview
Mfr description
PSD3-HR3.000-B CYLINDER
Specifications
- Bore Diameter1.0625 in
- Stroke3.0000 in
- SeriesPancake II
- Mounting TypeTapped Hole Mounting (Rear End)
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data