Overview
Mfr description
727620- 20' GALVANIZED STEEL SRL
Specifications
- TypeContractor SRL
- Capacity130 to 310 lbs
- Standards MetANSI Z359.14-2021, OSHA 1926.502 and 1910.66
- Anchorage ConnectionCarabiner
- ANSI RatingZ359.14-2021
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data