Motion
SD25A1R100FT

RENOLD JEFFREY
SD25A1R100FT

SD Chain-Riveted Single Strand
MI ITEM #11396562
MFR #SD25A1R100FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
SD25A1R100FT

SD Chain-Riveted Single Strand
MI ITEM #11396562
MFR #SD25A1R100FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SD25A1R100FT 25 RIV SD 100 FT REEL
  • Economy chain
  • Dependable performance for a standard duty chain
  • Split bush / solid roller / wedge rivet
  • An extensive product line of European (BS), ANSI and DIN standard chains
  • Range of sizes from 6.35mm to 2.5 inch pitch
  • Competitive prices and delivery
  • Consistent quality
  • Depth of inventory

Specifications

  • Additional Details
    If you are looking for a good quality product from a reliable supplier for "standard duty" chain applications, look to Renold SD, the new benchmark in the economy chain category. Renold is recognized as the worldwide leader in chain products and has established manufacturing facilities across the globe. While most suppliers buy-in their economy line of chain, Renold manufactures its own.
  • Inside Width
    1.0000 in
  • Pin Diameter
    0.3120 in
  • Pin Length
    1.3230 in
  • Plate Thickness
    0.1180 in
  • Roller Diameter
    0.6250 in
  • Chain Number & Pitch
    25A - 1 in
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought