Motion
40-2 RIV SD 100FT

RENOLD JEFFREY
40-2 RIV SD 100FT

Roller Chain - SD Series, 40A - 3/4 in, Riveted, 2 Strand, Steel Material
Mi Item #11396578
MFR #40-2 RIV SD 100FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
40-2 RIV SD 100FT

Roller Chain - SD Series, 40A - 3/4 in, Riveted, 2 Strand, Steel Material
Mi Item #11396578
MFR #40-2 RIV SD 100FT

Mfr description
SD40A2R100FT 40-2 RIV SD 100FT REEL
  • Economy chain
  • Dependable performance for a standard duty chain
  • Split bush / solid roller / wedge rivet
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Width
    0.3090 in, 7.84 mm
  • Link Plate Height
    0.4690 in, 11.90 mm
  • Link Plate Thickness
    0.0590 in, 1.49 mm
  • Pin Diameter
    0.2340 in
  • Pin Length
    1.9130 in
  • Pitch
    1/2 in
  • Plate Height
    0.3900 in
  • Plate Thickness
    0.0940 in
  • Roller Diameter
    0.4650 in
  • Roller Width
    0.3090 in, 7.85 mm
  • Weight
    0.75 lbs, 1.12 kg
  • Weight per Foot
    0.75 lbs, 1.12 kg/m

Details

  • Additional Details
    If you are looking for a good quality product from a reliable supplier for "standard duty" chain applications, look to Renold SD, the new benchmark in the economy chain category. Renold is recognized as the worldwide leader in chain products and has established manufacturing facilities across the globe. While most suppliers buy-in their economy line of chain, Renold manufactures its own.
  • Chain Construction
    Riveted
  • Chain Number
    40-2
  • Chain Number & Pitch
    40A - 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Duty Chain
  • Manufacturer Catalog Number
    40-2 RIV SD 100FT
  • Material
    Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    SD
  • Standards Met
    ANSI, ISO 606
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)