Motion
41 RIV SD 100FT

RENOLD JEFFREY
41 RIV SD 100FT

SD Chain-Riveted Single Strand
MI ITEM #11396581
MFR #41 RIV SD 100FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
41 RIV SD 100FT

SD Chain-Riveted Single Strand
MI ITEM #11396581
MFR #41 RIV SD 100FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SD41A1R100FT 41 RIV SD 100FT REEL
  • Economy chain
  • Dependable performance for a standard duty chain
  • Split bush / solid roller / wedge rivet
  • An extensive product line of European (BS), ANSI and DIN standard chains
  • Range of sizes from 6.35mm to 2.5 inch pitch
  • Competitive prices and delivery
  • Consistent quality
  • Depth of inventory

Specifications

  • Additional Details
    If you are looking for a good quality product from a reliable supplier for "standard duty" chain applications, look to Renold SD, the new benchmark in the economy chain category. Renold is recognized as the worldwide leader in chain products and has established manufacturing facilities across the globe. While most suppliers buy-in their economy line of chain, Renold manufactures its own.
  • Inside Width
    0.7500 in
  • Pin Diameter
    0.3750 in
  • Pin Length
    3.0120 in
  • Plate Thickness
    0.1570 in
  • Roller Diameter
    0.7500 in
  • Chain Number & Pitch
    41A - 1 1/4 in
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought