Motion
50-2 RIV SD 50FT

RENOLD JEFFREY
50-2 RIV SD 50FT

Roller Chain - SD Series, 50A - 1 in, Riveted, 2 Strand, Steel Material
Mi Item #11396587
MFR #50-2 RIV SD 50FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
50-2 RIV SD 50FT

Roller Chain - SD Series, 50A - 1 in, Riveted, 2 Strand, Steel Material
Mi Item #11396587
MFR #50-2 RIV SD 50FT

Mfr description
SD50A2R50FT 50-2 RIV SD 50FT REEL
  • Economy chain
  • Dependable performance for a standard duty chain
  • Split bush / solid roller / wedge rivet
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Width
    1.0000 in
  • Link Plate Height
    0.5940 in, 15.08 mm
  • Link Plate Thickness
    0.0790 in, 2 mm
  • Pin Diameter
    0.3120 in
  • Pin Length
    4.7440 in
  • Pitch
    5/8 in
  • Plate Height
    0.9490 in
  • Plate Thickness
    0.1180 in
  • Roller Diameter
    0.6250 in
  • Roller Width
    0.3700 in, 9.40 mm
  • Weight
    1.34 lbs, 1.99 kg
  • Weight per Foot
    1.34 lbs, 1.99 kg/m

Details

  • Additional Details
    If you are looking for a good quality product from a reliable supplier for "standard duty" chain applications, look to Renold SD, the new benchmark in the economy chain category. Renold is recognized as the worldwide leader in chain products and has established manufacturing facilities across the globe. While most suppliers buy-in their economy line of chain, Renold manufactures its own.
  • Chain Construction
    Riveted
  • Chain Number
    50-2
  • Chain Number & Pitch
    50A - 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Duty Chain
  • Manufacturer Catalog Number
    50-2 RIV SD 50FT
  • Material
    Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    SD
  • Standards Met
    ISO 606
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)