Motion
HYB80TNR-270F

SMC CORP OF AMERICA
HYB80TNR-270F

HYB80TNR-270F
Mi Item #11396708
MFR #HYB80TNR-270F
Price$603.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
HYB80TNR-270F

HYB80TNR-270F
Mi Item #11396708
MFR #HYB80TNR-270F

Mfr description
HYB80TNR-270F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$603.94/each

Specifications

Dimensions

  • Bore Diameter
    80 mm

Details

  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Clean Series
    Hygienic Design
  • Cylinder Style
    Round Body
  • Operating Temperature Range
    0 to 70 °C, 32 to 158 °F
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    HY
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)