Motion
42148
6489 S/M Blue 2-Layer Cooling Multi-Band
MI ITEM #11397294
MFR #42148
List Price$19.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6489 S/M Blue 2-Layer Cooling Multi-Band
MI ITEM #11397294
MFR #42148

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.57/each for your price

Overview

Mfr description
6489 S/M BLUE 2-LAYER COOLING
  • The Chill-Its® 6489 2-Layer Cooling Multi-Band meets CDC and WHO recommendations for multiple layers of protection while also shielding the face and neck from sun, dust and flying debris. When worn as a face covering, a nose clip along the top makes for a comfortable and secure fit while also reducing eyewear fogging. Evaporative technology can be easily activated with water for immediate cooling relief. This neck tube is rated to UPF 50+ for protection against the sun's harmful UV rays and features an anti-odor treatment for fresh all-day wear. A reflective accent enhances visibility in low-light conditions. Ideal for anyone requiring two layers of face protection, particularly those who are working or spending excess time in the heat.  Simply wet the cooling headwear to activate instant cooling relief that lasts for hours. When activated, this multi-band is lightweight and refreshing for even the hottest days of the year.  Machine wash and hang dry as needed.

Specifications

  • Size
    S/M
  • Description
    6489 S/M Blue 2-Layer Cooling Multi-Band
  • Color
    Blue
  • Product Line
    Chill-Its
  • Group & Class
    Cooling
  • Includes
    1 Neck Gaiter
  • Series
    Evaporative
  • UPC_NO
    720476421481
  • Country of Origin
    CHN
  • Height
    0.75 in
  • Length
    6 in
  • Weight
    0.10 lb
  • Width
    3.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text