1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MAUREY MANUFACTURING CO
32CCP150
32CCP150 32CCP150 SK COTTON CLEANER PUL
MI ITEM #
11397764
MFR #
32CCP150
Price
$566.61
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
MAUREY MANUFACTURING CO 32CCP150
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MAUREY MANUFACTURING CO
32CCP150
32CCP150 32CCP150 SK COTTON CLEANER PUL
MI ITEM #
11397764
MFR #
32CCP150
Mfr description
32CCP150 32CCP150 SK COTTON CLEANER PUL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$566
.61
/each
Add to Cart
Specifications
Dimensions
Face Width
1.7500 in
Hub Projection
0.0625 in
Outside Diameter
11.0000 in
Weight
21.7 lbs
Details
Number Of Grooves
1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items