Motion
JHW1208MSC

WILLIAMS TOOLS
JHW1208MSC

Combination Wrench - 11-5/8 in Box End Wrench Size, 11-5/8 in Open End Wrench Size, 17-3/8 in OAL
Mi Item #11411500
MFR #JHW1208MSC
Price$21.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHW1208MSC

Combination Wrench - 11-5/8 in Box End Wrench Size, 11-5/8 in Open End Wrench Size, 17-3/8 in OAL
Mi Item #11411500
MFR #JHW1208MSC

Mfr description
JHW1208MSC SC COMB WRENCH 12-PT 8MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.72/each

Specifications

Dimensions

  • Box End Wrench Size  
    11-5/8 in
  • Open End Wrench Size  
    11-5/8 in
  • Overall Length  
    17-3/8 in
  • Weight
    2.05 lbs

Details

  • Type
    Combination Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)