Motion
JHWWS-1168RC

WILLIAMS TOOLS
JHWWS-1168RC

8 PC, Ratcheting Combination Type, 1/2 to 11/16 in Wrench Size
Mi Item #11416350
MFR #JHWWS-1168RC
Price$186.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHWWS-1168RC

8 PC, Ratcheting Combination Type, 1/2 to 11/16 in Wrench Size
Mi Item #11416350
MFR #JHWWS-1168RC

Mfr description
JHWWS-1168RC 8 PC RAT COMBO SET 12 PT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$186.05/each

Specifications

Dimensions

  • Wrench Size Range
    1/2 to 11/16 in

Details

  • Number Of Pieces
    8
  • Wrench Set Type
    Ratcheting Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)