Overview
Mfr description
09-LC533AR/L BOSS AR GOATSKIN DRIVERS PP
- ARC Rating: ATPV 44 cal/cm2
- PPE 4 (HRC 4)
- Drivers gloves feature slip-on styling to provide good fit and comfort
- Top Grain Goatskin leather is soft, abrasion-resistant and is highly recommended for applications requiring tactile sensitivity
- Para-Aramid liner provides high tensile strength relative to its weight and is inherently cut and heat resistant
- Stitched with Kevlar®, adding strength and burn resistance
- Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
- Elastic closure sewn inside glove for safety and comfort
Specifications
- Glove SizeL
- SizeL
- Cuff TypeSlip-on
- ColorNatural
- Back MaterialLeather
- Thumb StyleKeystone
- Split Or Grain LeatherGrain Leather
- Manufacturer Upc Number616314372018
- DescriptionIdeal for use in oil and gas applications. Also, this glove offers protection from arc flash.
- Spec Sheet
- Additional DetailsIdeal for use in oil and gas applications. Also, this glove offers protection from arc flash.
- Description KeywordHi Performance Glove
- UPC_NO616314372018
- Leather TypeTop Grain Goatskin
- Thumb TypeKeystone
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data