Motion
09-LC533AR/M
AR Top Grain Goatskin Leather Drivers Glove with Para-Aramid Lining - Keystone Thumb
Mi Item #11441428
MFR #09-LC533AR/M
Price$26.70/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AR Top Grain Goatskin Leather Drivers Glove with Para-Aramid Lining - Keystone Thumb
Mi Item #11441428
MFR #09-LC533AR/M

Mfr description
09-LC533AR/M BOSS AR GOATSKIN DRIVERS PP
  • ARC Rating: ATPV 44 cal/cm2
  • PPE 4 (HRC 4)
  • Drivers gloves feature slip-on styling to provide good fit and comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.70/pr

Specifications

Dimensions

  • Glove Size
    M
  • Size
    M

Details

  • Additional Details
    Ideal for use in oil and gas applications. Also, this glove offers protection from arc flash.
  • Color
    Natural
  • Cuff Type
    Slip-on
  • Description
    Ideal for use in oil and gas applications. Also, this glove offers protection from arc flash.
  • Description Keyword
    Hi Performance Glove
  • Features
    ARC Rating: ATPV 44 cal/cm2
  • Leather Type
    Top Grain Goatskin
  • Manufacturer Upc Number
    616314371998
  • Spec Sheet
  • Thumb Type
    Keystone
  • UPC_NO
    616314371998
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)