Motion
09-LC533AR/XXL
AR Top Grain Goatskin Leather Drivers Glove with Para-Aramid Lining - Keystone Thumb
MI ITEM #11441430
MFR #09-LC533AR/XXL
List Price$31.01/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AR Top Grain Goatskin Leather Drivers Glove with Para-Aramid Lining - Keystone Thumb
MI ITEM #11441430
MFR #09-LC533AR/XXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31.01/pr for your price

Overview

Mfr description
09-LC533AR/XXL BOSS AR GOATSKIN DRIVERS
  • ARC Rating: ATPV 44 cal/cm2
  • PPE 4 (HRC 4)
  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Top Grain Goatskin leather is soft, abrasion-resistant and is highly recommended for applications requiring tactile sensitivity
  • Para-Aramid liner provides high tensile strength relative to its weight and is inherently cut and heat resistant
  • Stitched with Kevlar®, adding strength and burn resistance
  • Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
  • Elastic closure sewn inside glove for safety and comfort

Specifications

  • Glove Size
    2XL
  • Size
    2XL
  • Cuff Type
    Slip-on
  • Color
    Natural
  • Back Material
    Leather
  • Thumb Style
    Keystone
  • Split Or Grain Leather
    Grain Leather
  • Manufacturer Upc Number
    616314373916
  • Description
    Ideal for use in oil and gas applications. Also, this glove offers protection from arc flash.
  • Spec Sheet
  • Additional Details
    Ideal for use in oil and gas applications. Also, this glove offers protection from arc flash.
  • Description Keyword
    Hi Performance Glove
  • UPC_NO
    616314373916
  • Leather Type
    Top Grain Goatskin
  • Thumb Type
    Keystone

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought