Motion
09-LC533AR/XXXL
Arc Rated Glove - Size XXXL or Size 12, ANSI Cut Level Level 5, Hi Performance Glove
Mi Item #11441431
MFR #09-LC533AR/XXXL
Price$30.71/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Arc Rated Glove - Size XXXL or Size 12, ANSI Cut Level Level 5, Hi Performance Glove
Mi Item #11441431
MFR #09-LC533AR/XXXL

Mfr description
09-LC533AR/XXXL BOSS AR GOATSKIN DRIVERS
  • ARC Rating: ATPV 44 cal/cm2
  • PPE 4 (HRC 4)
  • Drivers gloves feature slip-on styling to provide good fit and comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.71/pr

Specifications

Dimensions

  • Glove Size
    XXXL or Size 12
  • Men'S Size
    3XL
  • Size
    3XL

Details

  • Additional Details
    Ideal for use in oil and gas applications. Also, this glove offers protection from arc flash.
  • ANSI Contact Heat
    284 °F
  • Ansi Isea Cut Resistance Level
    Level 5
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Applications
    Handling and Moving Heavy Materials, Maintenance and Repair Operations, Oil and Gas, Operating Heavy Duty Machinery and Tools
  • Arc Rating
    44 cal/cm2
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Natural
  • Construction Description
    Top Grain Goatskin Leather with 13G Para-Aramid liner and Kevlar stitching
  • Country of Origin
    Pakistan
  • Cuff Material
    Leather
  • Cuff Type
    Slip-on
  • Description
    Ideal for use in oil and gas applications. Also, this glove offers protection from arc flash.
  • Description Keyword
    Hi Performance Glove
  • En 388 Abrasion Resistance Level
    2
  • En 388 Cut Resistance Level
    X
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    3
  • En Iso Cut Resistance
    E
  • EN388
    2X32E
  • Features
    ARC Rating: ATPV 44 cal/cm2
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Smooth
  • Grip Type
    Smooth
  • Group & Class
    A5
  • Hand
    Both Hands
  • Hand Type
    Pair
  • Knit Gauge
    13 ga
  • Leather Type
    Top Grain Goatskin
  • Liner/Shell Material
    Goatskin Leather
  • Lining Material
    Para-Aramid
  • Manufacturer Catalog Number
    09-LC533AR/XXXL
  • Manufacturer Upc Number
    616314372148
  • Material
    Goatskin Leather
  • Material Type
    Goatskin Leather
  • Other Standards Met
    ASTM F1060-18, ASTM F1342, ASTM F2992-15
  • Product Line
    Boss
  • Product Types
    Leather Drivers
  • Protection Type
    Cut Resistant
  • Quantity
    72
  • Series
    Boss Xtreme
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, EN 388
  • Thumb Type
    Keystone
  • Type
    Leather Drivers
  • UPC_NO
    616314372148
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)