Motion
1022X
Cold Handling Polyurethane Glove with Thermal Cotton Lining - 11"
MI ITEM #11441432
MFR #1022X
List Price$102.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cold Handling Polyurethane Glove with Thermal Cotton Lining - 11"
MI ITEM #11441432
MFR #1022X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$102.72/each for your price

Overview

Mfr description
1022X 11" COLD HANDLING POLY TUFF GRIT-
  • Extreme cold weather glove for environments from -76
  • Two layer construction
  • Polytuff urethane outer shell
  • Durable thermal cotton lining
  • Exceptional wet/dry grip due to our aggressive, but non-marring, embedded gritty grip

Specifications

  • Glove Size
    XXL or Size 11
  • Size
    2XL
  • Material Type
    General Purpose Gloves
  • Coating Coverage
    Full Hand
  • Lining Material
    Cotton
  • Cuff Type
    Straight
  • Color
    Yellow
  • Grip Pattern
    Rough
  • Coating Material
    Polyurethane
  • Manufacturer Upc Number
    616314277573
  • Description
    Ideal for frozen food handling, fishing, blast freezers, food processing, outdoor, industrial.
  • Spec Sheet
  • Additional Details
    Ideal for frozen food handling, fishing, blast freezers, food processing, outdoor, industrial.
  • Description Keyword
    CE Gloves
  • UPC_NO
    616314277573

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought