Motion
102L
Cold Handling Polyurethane Glove with Thermal Cotton Lining - 11"
Mi Item #11441433
MFR #102L
Price$106.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cold Handling Polyurethane Glove with Thermal Cotton Lining - 11"
Mi Item #11441433
MFR #102L

Mfr description
102L EXTENDED WEAR GRIT-GRIP DUAL LAYER
  • Extreme cold weather glove for environments from -76
  • Two layer construction
  • Polytuff urethane outer shell
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.83/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Size
    L

Details

  • Additional Details
    Ideal for frozen food handling, fishing, blast freezers, food processing, outdoor, industrial.
  • Coating Coverage
    Full Hand
  • Coating Material
    Polyurethane
  • Color
    Yellow
  • Cuff Type
    Straight
  • Description
    Ideal for frozen food handling, fishing, blast freezers, food processing, outdoor, industrial.
  • Description Keyword
    CE Gloves
  • Grip Pattern
    Rough
  • Lining Material
    Cotton
  • Manufacturer Upc Number
    616314277658
  • Material Type
    General Purpose Gloves
  • Spec Sheet
  • UPC_NO
    616314277658
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)