Motion
153-1-14/10
153-1-14/10
MI ITEM #11441435
MFR #153-1-14/10
List Price$230.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
153-1-14/10
MI ITEM #11441435
MFR #153-1-14/10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$230.79/each for your price

Overview

Mfr description
153-1-14/10 CL 1 RBBR INSLTNG GLVS W
  • Contoured shape reduces hand fatigue
  • Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability
  • Silicone free
  • Individually numbered for traceability and stamped with factory manufacturing date
  • Meets ANSI/ASTM D120 standard.

Specifications

  • Glove Size
    10"
  • Color
    Red
  • Material
    Rubber
  • Cuff Type
    Straight
  • Description
    Class 1 Rubber Insulating Gloves with Straight Cuff - 14"
  • UPC_NO
    616314064364

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought