Specifications
Dimensions
- Glove SizeXXS or Size 5
- SizeXXS
Details
- Additional DetailsIdeal for handling, assembly, sorting of small to medium parts and materials, shipping, receiving packaging and MRO applications.
- Ansi Isea Abrasion Resistance LevelLevel 6
- Ansi Isea Cut Resistance LevelLevel 2
- Ansi Isea Puncture Resistance LevelLevel 3
- ApplicationsAssembly and Sorting of Small to Medium Parts and Materials, Good Grip for High Dexterity Handling, Handling, Maintenance and Repair Operations, Receiving and Packaging, Shipping, Thin Coating
- Cancer ChemicalYes
- Coated AreaPalm and Fingers
- CoatingPolyurethane
- Coating CoveragePalm & Fingers
- Coating MaterialPolyurethane
- Coating Outer Shell CoverageFingers
- Coating Outer Shell MaterialPolyurethane
- Coating StylePolyurethane
- ColorWhite
- Construction DescriptionSeamless Knit PolyKor Blended Glove with Polyurethane Coated Flat Grip on Palm & Fingers
- Country of OriginChina
- Cuff TypeKnit Wrist
- DescriptionIdeal for handling, assembly, sorting of small to medium parts and materials, shipping, receiving packaging and MRO applications.
- Description KeywordCut Resistant Gloves
- En 388 Abrasion Resistance Level4
- En 388 Cut Resistance LevelB
- En 388 Puncture Resistance Level2
- En 388 Tear Resistance Level4
- En Iso Cut ResistanceB
- EN3884X42B
- FeaturesSeamless construction offers increased comfort and breathability
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternFlat
- Grip TypeFlat Grip
- Group & ClassA2
- Liner/Shell MaterialPolyKor Blended
- Lining MaterialPolyKor Blended
- Manufacturer Catalog Number16-D622/XXS
- Manufacturer Upc Number616314350870
- MaterialPolyKor Blended
- Material TypePolyKor Blended
- Other Standards Met21 CFR 177.2600, ASTM D3389-10, ASTM F1342, ASTM F2992-15, EN 388 2016, FDA
- Product LineG-Tek
- Product TypesSeamless Knit
- Protection TypeCut Resistant
- Quantity72
- SeriesPolyKor
- Spec Sheet
- Standards MetANSI/ISEA 105, EN 388
- TypeSeamless Knit
- UPC_NO616314350870
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)